Streetwise Security Products SWVK9 Virtual K9 Barking Dog Alarm
Mfr # SWVK9
Zoro # G003985424
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streetwise Security Products
- MFR # SWVK9
- Zoro # G003985424
- UPC # 793831270222
- Country of Origin Unknown
- Category Pet Grooming & Health
Description
The Virtual K9 is ideal for your home, office, store, business or any place that needs the constant security of a guard dog. It scares would-be intruders away by imitating the sound of a vicious barking dog (or an alarm) whenever someone approaches. According to the US Department of Justice, "a dogs presence is a close substitute for human occupancy and most burglars avoid houses with dogs. With just the press of a button on the remote control, the Virtual K-9 gives you all the benefits of a guard dog without the high cost of dog food and vet bills plus you’ll never need to take it for a walk or pick up after it! It uses microwaves to "see through walls and activate either an alarm, a chime or the recording of a German Shepard in attack mode as soon as motion is detected. The chime is a great feature for store owners to let them know a customer has entered the store or for at home as an automatic doorbell to alert you to visitors approaching. Please note that it will sense motion through most walls (wood, cement, brick, stucco, glass, etc.) but will not work through metal walls, walls with metal studs, tinted glass, or extremely thick walls.
Features- The microwave signal can "see" through walls and detect someone approaching from over 10 feet away
- Three modes: barking dog, chime or alarm
- Powered by an AC adapter (included) or 3 AA batteries (not included) for temporary use during a power outage
- Wireless remote control to arm/disarm the unit, change the sound mode, or activate the panic alarm in case of an emergency
- Long range remote control (50+ feet also works through walls)
- Eight volume levels with maximum volume of 120 dB
- Streetwise Virtual K9
- Remote with battery
- Instructions
- AC Adapter
- Dog warning sign
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIJKELKAMP One-piece All-purpose Auger, 2 1/4" (6cm) (010102061)
- KOHLER Valve Fuel Cock Assembly (63 462 02-S)
- IGLOO Beverage Cooler, 2 gal., Yellow (421)
- MTD Kit-631-05323 Repl (753-09065)
- HEALTHY BREEDS Healthy Breeds 840235192855 2 oz Yorkshire Terrier Dog Paw Balm (840235192855)
- XPOWER Airrow Pro B-53 Multipurpose Pet Dryer (B-53-PURPLE)
- SUPERTHRIVE 23 oz Liquid Fertilizer (SU396104)
- PET PALS Pet Pals TP353 18 MGT Ergonomic Slicker Brush Lrg (TP353 18)
- OURPETS 2 25 oz Catnip Jar (780824126208)
- PROVIZOR PRODUCTS Novaguard L 72-99 LB (1928-L)
- ARIA Aria DT157 99 Aria Sheer Delight Bows Canister 100/Pcs (DT157 99)
- Streetwise Security Products Pet Grooming & Health