Shop All Sorbents
Streetfyter
Sorbents, 52 gal, 32 in x 150 ft, Universal, Gray, Polypropylene
Mfr # SFG-90BX
Zoro # G5574633
original price:
$128.66
14% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 52 gal
- Material Polypropylene
- Color Gray
- Weight 32 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streetfyter
- MFR # SFG-90BX
- Zoro # G5574633
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 32 in x 150 ft |
Width | 32 in |
Length | 150 ft |
Perforated Size | 16 in x 12 in |
Roll Width | 32 in |
Perforation Along Length | 12 in |
Roll Length | 150 ft |
Perforation Along Width | 16 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 150 ft, Volume Absorbed per Pkg. 52 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 16 in x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Speed Squeegee, 24 in, 25-30 Mil (47865)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- RENOWN 24 in. Super Hog Hair Floor Pad (REN02101)
- GOFER PARTS Replacement Squeegee - Rear (A) For NSS 2695541 (GSQ1011AX)
- STREETFYTER Sorbents, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-75BX)
- STREETFYTER Sorbents, 30 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-70BX)
- STREETFYTER Sorbents, 54 gal, 32 in x 150 ft, Oil, White, Polypropylene (SFO-90BX)
- STREETFYTER Sorbents, 28 gal, 16 in x 18 in, Oil-Based Liquids, White, Polypropylene (SFO-75BX)
- STREETFYTER Sorbents, 30 gal, 16 in x 18 in, Oil, White, Polypropylene (SFO-70BX)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Oil, White, Polypropylene (MAT4102)
- SPILFYTER Sorbents, 30 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-72)
- Streetfyter Sorbents