Shop All Drain Components
Streamline
Suction Line P-Trap, Wrot Copper, C x C
Mfr # W 61001
Zoro # G2163865
original price:
$70.66
40% off
new price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Wrot Copper
- Max. Pressure 408 psi @ 100 Degrees F
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type C x C
- Tube Fitting Material Wrot Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 61001
- Zoro # G2163865
- UPC # 685768213826
- Country of Origin United States
- Category Drain Components
Dimensions
Outside Dia. | 1-1/8" |
Tube Size | 1" |
Size | 8.21"L x 7.83"H x 1.21"W |
Length In. | 8.21" |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Overall Length | 8 7/32 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in |
For Tube Outside Diameter | 1 1/8 in |
Fitting Copper Tube Size | 1 in |
Description
Suction Line P-Trap, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 408 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape P-Trap, Precleaned Not Pre-cleaned
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN HEALTHMINDER Hygiene Series, 800 mL Touch Free Liquid, Lotion Counter (ESD250)
- KOHLER Flapper Assy (1138648)
- NIBCO 1-1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 11/4)
- B & K Hose Bibb Brass Fip 1/2" (VHNQTRB3)
- KEENEY MFG Insta-Plumb 12" Extension Tube, 1-1/2" (40-12QLK)
- BK RESOURCES Drain Plug, 1-1/2" NPS Drain Size, 2-7/8" Flange, 3" L, Chrome (BKDR-33CP)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, P-Trap (1PNK9)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Washer (1PPB3)
- JONES STEPHENS Brass, Raised Head, Plug (P50600)
- JONES STEPHENS P-Trap, PVC, 1-1/2" (P37002)
- PROTECTIONPRO PP22601 Bath Drain Trip Levers Faceplate (PR421172)
- Streamline Drain Components