Shop All Copper Tubing
Streamline
Streamline 1/2X60L L-Type, Soft Coil Tubing, 1/2 in, 5/8 in OD, 60 ft L
Mfr # LS04060
Zoro # G604319628
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # LS04060
- Zoro # G604319628
- UPC # 685768233602
- Country of Origin United States
- Category Copper Tubing
Description
Streamline® copper tube sets the standard for quality, consistency and service in the plumbing industries. With a full line of copper tube products to support most all plumbing supply and DWV applications, Streamline® copper tube is available in all common types including K-type, L-type, M-type and DWV. Each piece of tube is incised marked and color coded for easy, long lasting identity. Manufactured in accordance with applicable standards, our ongoing commitment to quality continues to make Streamline® copper tube the preferred and specified brand of industry professionals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing.Tygothane(R).1/4 In OD.100 Ft (AEM02007)
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. (780385)
- ZORO SELECT Hex Long Nipple, 304 SS, 1/4", MNPT (ZUSA-PF-7820)
- CHICAGO FAUCET Twist Drain (1366-NF)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type K (KH06005)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type M (MH12010)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 2 ft Length, Type K (KH06002)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 60 ft Length, Type K (606)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type K (KH14010)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type L (LH10010)
- B & K Wall Bend 1-1/4 X 12 Cp (30300LCCPK)
- Streamline Tubing