Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP15728
Zoro # G204403406
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Compatible Tool Brand R410A
- Fitting Copper Tube Size 5/8 in
- Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP15728
- Zoro # G204403406
- UPC # 685768449171
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Copper Tube Size | 5/8 in |
Copper Tube Size | 5/8 in x 5/8 in |
Fitting Side A Copper Tube Size | 5/8 in |
Fitting Pipe Size | 7/8 in |
Pipe Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 5/8 in |
Overall Length | 3 9/16 in |
Fitting Side B Pipe Size | 7/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flare, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Copper, Fitting Side B Pipe Size 7/8 in, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Fitting Side A Tube Outer Diameter 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Ring, Satin, Maxwell, 5-7/8 In (04-SN7904)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-4)
- MOEN Aerator (100113SL)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- STREAMLINE Refrigeration Press Fitting (RP01049)
- STREAMLINE 3/8" NOM C Copper Cap (W 07006)
- STREAMLINE 2" NOM C Copper DWV 90 Degree Elbow (W 07403)
- STREAMLINE Copper Flange (W 03888NL)
- STREAMLINE Copper Pressure Fittings (W 01047CB)
- STREAMLINE Refrigeration Press Fitting (RP02747)
- THRIFCO PLUMBING 1-1/4 Inch Copper Female Adapter (5436124)
- Streamline Fittings