Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP15726
Zoro # G204403390
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- For Tube OD 3/8 in x 3/8 in
- Fitting Side B Tube Outer Diameter 3/8 in
- Fitting Side A Connection Type Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP15726
- Zoro # G204403390
- UPC # 685768449157
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 3/8 in |
Copper Tube Size | 3/8 in x 3/8 in |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Copper Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 3 1/16 in |
Pipe Size | 5/8 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side B Pipe Size | 5/8 in |
Fitting Pipe Size | 5/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flare, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Copper, Fitting Side B Pipe Size 5/8 in, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Fitting Side A Tube Outer Diameter 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330015009)
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499)
- MAID-O-MIST #37 Horizontal Auto Vent (#37 Horizontal Auto Vent)
- STREAMLINE 1/4" x 1/4" x 1/8" NOM C Copper Reducing Tee (W 40324)
- STREAMLINE 3/8" C Copper 90 Degree Short Radius Elbow (W 02017)
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- STREAMLINE Refrigeration Press Fitting (RP10147)
- STREAMLINE Copper Pressure Fittings (W 01163CB)
- STREAMLINE 3/4" NOM FTG Copper 90 Degree Close Rough Elbow (W 02634)
- STICKY SITUATION 1 x 1 in. Dia. Sweat Copper Union (ST2740052)
- Streamline Copper Fittings