Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP10157
Zoro # G504403359
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Maximum Operating Temperature 250 Degrees F
- Minimum Operating Temperature -40 Degrees F
- For Tube OD 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP10157
- Zoro # G504403359
- UPC # 685768444107
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
Overall Length | 2 5/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1382769-VS)
- KOHLER Bathroom Sink, 12-1/4" H, 21-1/4" L, White (K-2006-0)
- PARKER Connector, Nylon, CompxM, 5/8Inx3/4In (N10MC12)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36HLF20801)
- STREAMLINE 1/4" NOM C Copper Dimple Stop Coupling (W 10143)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- STREAMLINE 3/8" x 1/8" NOM C Copper Reducer (W 01021)
- STREAMLINE 1-1/2" x 1-1/4" x 1-1/4" Street x C Reducer Coupling (W 01350)
- STREAMLINE 1" x 3/8" NOM C x FTG Copper Reducing Adapter (W 01340)
- STREAMLINE Copper Pressure Fittings (W 02344CB)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Reducer (U6002 1/2x3/8)
- Streamline Copper Fittings