Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP10147
Zoro # G104403353
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Copper Tube Size 1 1/8 in x 1 1/8 in
- O-Ring Material HNBR
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP10147
- Zoro # G104403353
- UPC # 685768448853
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Copper Tube Size | 1 1/8 in x 1 1/8 in |
Fitting Side A Copper Tube Size | 1 1/8 in |
Fitting Side B Copper Tube Size | 1 1/8 in |
Overall Length | 3 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Copper Tube Size | 1 1/8 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/8 in, Fitting Side B Copper Tube Size 1 1/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 1-1/2" NPT Bronze Spring Check Valve (505SB)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- KOHLER Mayfield Bottom Sink Rack For Use In (6003-ST)
- KOHLER Grip Ring Kit (79148-58)
- STREAMLINE 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (W 04008)
- STREAMLINE Refrigeration Press Fitting (RP02817)
- STREAMLINE 1-1/2" NOM C x SJ Copper DWV Adapter (W 07051)
- STREAMLINE Refrigeration Press Fitting (RP01029)
- STREAMLINE 3/8" x 1/8" NOM C Copper Reducer (W 01021)
- STREAMLINE 1-1/2" C x MNPT Cast Brass DWV Adapter (A 07054)
- NIBCO 1" x 3/8" NOM C Copper Reducing Coupling (600R 1X3/8)
- Streamline Fittings