Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP10146
Zoro # G804403349
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- End Connection Type Press
- Fitting Side B Copper Tube Size 7/8 in
- Compatible Tool Brand R410A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP10146
- Zoro # G804403349
- UPC # 685768444114
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side B Copper Tube Size | 7/8 in |
Copper Tube Size | 7/8 in x 7/8 in |
Fitting Copper Tube Size | 7/8 in |
Fitting Side A Copper Tube Size | 7/8 in |
Overall Length | 2 13/16 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 7/8 in, Fitting Side B Copper Tube Size 7/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Adhesive Cover Caps Plumb Cap Pvc White 1 Sheet 10 Caps (FC.P3.WH)
- NIBCO 1-1/2" NOM C x 1-1/2" MNPT Copper Adapter (604 1 1/2)
- KOHLER Standard Pop-Up Drain, Non-Exposed, With (7126-CP)
- KOHLER Aerator Assembly (74405-BN)
- STREAMLINE 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (W 04034)
- STREAMLINE Refrigeration Press Fitting (RP07007)
- STREAMLINE 3/8" NOM C Copper Cap (W 07006)
- STREAMLINE 1" C Copper 90 Degree Short Radius Elbow (W 02047)
- STREAMLINE 3/8" Street x C 90 Degree Long Radius Street Elbow (W 02321)
- STREAMLINE 1/2" NOM C Copper Dimple Stop Coupling (W 10145)
- NIBCO 2-1/2" NOM C Copper Coupling without Stop (601 2 1/2)
- Streamline Copper Fittings