Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP10145
Zoro # G904403355
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Maximum Operating Temperature 250 Degrees F
- For Tube OD 5/8 in x 5/8 in
- Overall Length 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP10145
- Zoro # G904403355
- UPC # 685768444091
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Overall Length | 2 9/16 in |
Fitting Copper Tube Size | 5/8 in |
Fitting Side B Copper Tube Size | 5/8 in |
Fitting Side A Copper Tube Size | 5/8 in |
Copper Tube Size | 5/8 in x 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge, 2" Size, Plastic (1224B)
- LEGEND VALVE 3/4 x 10 T550 1/4 TURN FROST F (108-159A)
- JONES STEPHENS Old World Bronze Universal Decorative Closet Tank Trip Lever (T0100WB)
- REDHAT 120V AC, Brass Solenoid Valve, 1/2 in Pipe Size, 0 psi Min Op Pressure Differential (8210G094)
- STREAMLINE 3/4" NOM FTG x 3/4" MNPT Copper Adapter (W 01446)
- STREAMLINE 1/4 C X C ROLL-STOP CPLG (W 01009)
- STREAMLINE Copper Pressure Fittings (W 01022CB)
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap (W 07638)
- STREAMLINE Refrigeration Press Fitting (RP10144)
- STREAMLINE 1-1/2" C x MNPT Cast Brass DWV Adapter (A 07054)
- STREAMLINE Refrigeration Press Fitting (RP02847)
- Streamline Fittings