Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP10143
Zoro # G904403362
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Stop and Shape Straight Connector
- Fitting Side B Copper Tube Size 3/8 in
- Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP10143
- Zoro # G904403362
- UPC # 685768444077
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side B Copper Tube Size | 3/8 in |
Copper Tube Size | 3/8 in x 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 2 3/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Copper Tube Size | 3/8 in |
Fitting Side A Copper Tube Size | 3/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Brass (77W10501A)
- ZORO SELECT Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size (4CCJ1)
- MOEN Home Care Glacier 9" designer hand grip (LR2250DW)
- APOLLO PEX 3/4 in. Plastic PEX Pipe 90-Degree Bend Support with Mounting Bracket (PXBEND34)
- STREAMLINE 1/4 OD TEE, PRICED PER EACH, MUS (W 40306)
- STREAMLINE 1/4 C X C ROLL-STOP CPLG (W 01009)
- STREAMLINE Copper Pressure Fittings (W 01654CB)
- STREAMLINE 1/4" NOM C Copper Tee (W 40313)
- STREAMLINE 1-1/2" NOM C Copper DWV Coupling (W 07063)
- STREAMLINE Copper Flange (W 03891NL)
- LEGEND VALVE 1/2" FIP X C WING ADAPTOR NL (302-293NL)
- Streamline Copper Fittings