Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP10141
Zoro # G904403386
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Fitting Side A Copper Tube Size 1/4 in
- Fitting Copper Tube Size 1/4 in
- Fitting Side A Tube Outer Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP10141
- Zoro # G904403386
- UPC # 685768448846
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Copper Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Copper Tube Size | 1/4 in |
Copper Tube Size | 1/4 in x 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 2 1/32 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch MIP Brass Plug (9316091)
- ZORO SELECT CPVC Union, Schedule 40, 3/4" Pipe Size, Solvent x Solvent (164-204)
- SIOUX CHIEF VALVE BACKWATER ABS 4"" (869-S4APK)
- LAVELLE INDUSTRIES Korky 2 Toilet Flapper (2001BP)
- STREAMLINE 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (W 04008)
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap (W 07638)
- STREAMLINE Refrigeration Press Fitting (RP01011)
- STREAMLINE 1/4" C Copper Tee (W 04000)
- STREAMLINE 5/16" x 3/16" NOM C Copper Reducer (W 01010)
- STREAMLINE Copper Pressure Fittings (W 01017CB)
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- Streamline Fittings