Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP07011
Zoro # G503678369
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Standards ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G
- Material Grade C12200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP07011
- Zoro # G503678369
- UPC # 685768449072
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Compatible Tube Outer Diameter | 1 1/8 in |
Overall Length | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Refrigeration Press Fitting |
Specific Fitting Shape | Cap |
Fitting Connection Type | Press Fit |
Standards | ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G |
Material Grade | C12200 |
Fitting Material | Copper |
Fitting Shape | Cap |
Maximum Operating Temperature | 250 Degrees F |
Compatible Tool Brand | ACR Press Jaws Milwaukee Tool |
Stop and Shape | Cap |
O-Ring Material | HNBR |
Application | Oils, Refrigerant Gases |
Compatible Copper Tube Type | Type ACR, Type K, Type L |
Maximum Operating Pressure | 700 psi |
Compatible Tube Material | Copper |
End Connection Type | Press |
Connection Type | Press Fit |
For Tube OD | 1 1/8 in |
Minimum Operating Temperature | -40 Degrees F |
Description
Refrigeration Press Fitting, Application Oils, Refrigerant Gases, Fitting Connection Type Press Fit, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 1 5/8 in, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Standards ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G, Compatible Copper Tube Type Type ACR, Type K, Type L, Compatible Tool Brand ACR Press Jaws Milwaukee Tool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN ReplacementBattery, Plastic, FitsZurnBrand (P6900-GEN-BAT)
- INSTANT POWERRP 1L Grease Drain Opener (1969)
- OATEY Washing Machine Valve, 3/4 in, Copper, Blue (38871)
- THRIFCO PLUMBING American Standard Faucet Stem 9C-23H/C, Replaces Danco 15700B (4401792)
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- STREAMLINE 1" C Copper 90 Degree Short Radius Elbow (W 02047)
- STREAMLINE Refrigeration Press Fitting (RP15726)
- STREAMLINE Refrigeration Press Fitting (RP10143)
- STREAMLINE Copper Flange (W 03891NL)
- STREAMLINE Copper Pressure Fittings (W 01047CB)
- B & K COUPLE 1.25X1.25""COPPER (W 61907)
- Streamline Fittings