Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP07009
Zoro # G604403372
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Standards ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G
- Fitting Material Copper
- End Connection Type Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP07009
- Zoro # G604403372
- UPC # 685768449065
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Overall Length | 1 17/32 in |
Compatible Tube Outer Diameter | 7/8 in |
Details
Item | Refrigeration Press Fitting |
Specific Fitting Shape | Cap |
Fitting Connection Type | Press Fit |
Standards | ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G |
Fitting Material | Copper |
End Connection Type | Press |
Compatible Tool Brand | ACR Press Jaws Milwaukee Tool |
Maximum Operating Temperature | 250 Degrees F |
For Tube OD | 7/8 in |
Minimum Operating Temperature | -40 Degrees F |
Material Grade | C12200 |
O-Ring Material | HNBR |
Application | Oils, Refrigerant Gases |
Connection Type | Press Fit |
Maximum Operating Pressure | 700 psi |
Compatible Copper Tube Type | Type ACR, Type K, Type L |
Fitting Shape | Cap |
Stop and Shape | Cap |
Compatible Tube Material | Copper |
Description
Refrigeration Press Fitting, Application Oils, Refrigerant Gases, Fitting Connection Type Press Fit, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 1 17/32 in, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Standards ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G, Compatible Copper Tube Type Type ACR, Type K, Type L, Compatible Tool Brand ACR Press Jaws Milwaukee Tool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Toiler Tank Bolt, PK10 (40047GR)
- DIXON Bell Reducer, 3 x 2-1/2 in Nominal, FNPT End Style, 150 lb, Iron, Galvanized (BR3025G)
- TYGON Tubing, Tygothane(R), 3/16 In OD, 100 Ft (AEM02006)
- SMITH-COOPER 1/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385010500)
- STREAMLINE 3/8" C Copper 90 Degree Short Radius Elbow (W 02017)
- STREAMLINE 1-1/2" C x MNPT Cast Brass DWV Adapter (A 07054)
- STREAMLINE Refrigeration Press Fitting (RP15728)
- STREAMLINE Copper Pressure Fittings (W 01023CB)
- STREAMLINE Refrigeration Press Fitting (RP01019)
- STREAMLINE 1-1/2" x 1-1/4" x 1-1/4" Street x C Reducer Coupling (W 01350)
- NIBCO PRESS SYSTEM Coupling, Repair, 2-1/2", Press Ends (9020700PC)
- Streamline Fittings