Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP07008
Zoro # G004403392
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Standards ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G
- Compatible Copper Tube Type Type ACR, Type K, Type L
- O-Ring Material HNBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP07008
- Zoro # G004403392
- UPC # 685768449058
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Compatible Tube Outer Diameter | 3/4 in |
Overall Length | 1 7/16 in |
Details
Item | Refrigeration Press Fitting |
Specific Fitting Shape | Cap |
Fitting Connection Type | Press Fit |
Standards | ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G |
Compatible Copper Tube Type | Type ACR, Type K, Type L |
O-Ring Material | HNBR |
Fitting Shape | Cap |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Copper |
Maximum Operating Pressure | 700 psi |
Connection Type | Press Fit |
Application | Oils, Refrigerant Gases |
Compatible Tube Material | Copper |
For Tube OD | 3/4 in |
Maximum Operating Temperature | 250 Degrees F |
Material Grade | C12200 |
Stop and Shape | Cap |
Compatible Tool Brand | ACR Press Jaws Milwaukee Tool |
End Connection Type | Press |
Description
Refrigeration Press Fitting, Application Oils, Refrigerant Gases, Fitting Connection Type Press Fit, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 1 7/16 in, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Standards ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G, Compatible Copper Tube Type Type ACR, Type K, Type L, Compatible Tool Brand ACR Press Jaws Milwaukee Tool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 1-1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 99/C (5001286)
- B & K P Trap 1-1/2 W/Marvl Pvc (400PVCK)
- ZORO SELECT Street 90 deg, 2-1/2", 150,304, Thrd Heavy (4381033090)
- ASCO Rebuild Kit (302383)
- STREAMLINE 1-1/2" NOM C Copper DWV Coupling (W 07063)
- STREAMLINE 1/4 OD TEE, PRICED PER EACH, MUS (W 40306)
- STREAMLINE 1/2" C x 1" FPT Copper Reducing Tee (A 01570NL)
- STREAMLINE 3/8" Street x C 90 Degree Long Radius Street Elbow (W 02321)
- STREAMLINE Refrigeration Press Fitting (RP01049)
- STREAMLINE Refrigeration Press Fitting (RP04031)
- EPC Elbow Copper 90Deg Ftgxc 1-1/4 (31416)
- Streamline Copper Fittings