Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP07006
Zoro # G404403398
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Standards ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G
- End Connection Type Press
- Compatible Copper Tube Type Type ACR, Type K, Type L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP07006
- Zoro # G404403398
- UPC # 685768449034
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Compatible Tube Outer Diameter | 1/2 in |
Overall Length | 1 9/32 in |
Details
Item | Refrigeration Press Fitting |
Specific Fitting Shape | Cap |
Fitting Connection Type | Press Fit |
Standards | ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G |
End Connection Type | Press |
Compatible Copper Tube Type | Type ACR, Type K, Type L |
Fitting Material | Copper |
Compatible Tool Brand | ACR Press Jaws Milwaukee Tool |
Compatible Tube Material | Copper |
Fitting Shape | Cap |
Connection Type | Press Fit |
Stop and Shape | Cap |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Application | Oils, Refrigerant Gases |
Material Grade | C12200 |
Maximum Operating Pressure | 700 psi |
O-Ring Material | HNBR |
For Tube OD | 1/2 in |
Description
Refrigeration Press Fitting, Application Oils, Refrigerant Gases, Fitting Connection Type Press Fit, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 1 9/32 in, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Standards ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G, Compatible Copper Tube Type Type ACR, Type K, Type L, Compatible Tool Brand ACR Press Jaws Milwaukee Tool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - White (442542)
- FISHER MFG Repair Kit (11355)
- SUPERIOR TOOL Hose TapThread Cleaning Tool, 7inL, Manual (5265)
- CULLIGAN Filter Housing, 15-1/2" H, 6-1/2" W (WH-S200-C)
- STREAMLINE Copper Pressure Fittings (W 01017CB)
- STREAMLINE Copper Pressure Fittings (W 01622CB)
- STREAMLINE 1/4" C Copper Tee (W 04000)
- STREAMLINE Copper Pressure Fittings (W 02344CB)
- STREAMLINE 1-1/2" NOM C Copper DWV Coupling (W 07063)
- STREAMLINE 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (W 04034)
- NIBCO Class 150 Companion Flange, C, 4 In (771-LF 4)
- Streamline Fittings