Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP07002
Zoro # G704403401
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Standards ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G
- Fitting Material Copper
- Stop and Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP07002
- Zoro # G704403401
- UPC # 685768449010
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Compatible Tube Outer Diameter | 1/4 in |
Overall Length | 1 1/16 in |
Details
Item | Refrigeration Press Fitting |
Specific Fitting Shape | Cap |
Fitting Connection Type | Press Fit |
Standards | ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G |
Fitting Material | Copper |
Stop and Shape | Cap |
End Connection Type | Press |
Compatible Copper Tube Type | Type ACR, Type K, Type L |
Maximum Operating Pressure | 700 psi |
Application | Oils, Refrigerant Gases |
Compatible Tube Material | Copper |
Maximum Operating Temperature | 250 Degrees F |
O-Ring Material | HNBR |
Material Grade | C12200 |
Compatible Tool Brand | ACR Press Jaws Milwaukee Tool |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Cap |
For Tube OD | 1/4 in |
Connection Type | Press Fit |
Description
Refrigeration Press Fitting, Application Oils, Refrigerant Gases, Fitting Connection Type Press Fit, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 1 1/16 in, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Standards ASME Standards B16.15, B1.20.1, B16.18, B16.22, B16.24, B16.50, NSF 61G, Compatible Copper Tube Type Type ACR, Type K, Type L, Compatible Tool Brand ACR Press Jaws Milwaukee Tool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Piston Cylinder, Plastic (P6000-E18)
- SLOAN 1.5 gpm Laminar Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1028-A)
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 60 ft Length, Type K (KS12060)
- CHARLOTTE PIPE AND FOUNDRY PVC PVC Pipe Fitting, Hub x Hub (PVC 08300 1000)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- STREAMLINE 1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee (W 04087)
- STREAMLINE 3/8" Street x C 90 Degree Long Radius Street Elbow (W 02321)
- STREAMLINE 5/16" x 3/16" NOM C Copper Reducer (W 01010)
- STREAMLINE Refrigeration Press Fitting (RP01011)
- STREAMLINE Copper Pressure Fittings (W 01047CB)
- NIBCO Drop Ear Tee, Low Lead Cast Bronze (7125LF-12)
- Streamline Copper Fittings