Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP04031
Zoro # G304403368
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Copper Tube Size 7/8 in x 7/8 in x 7/8 in x 7/8 in
- O-Ring Material HNBR
- Compatible Tube Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP04031
- Zoro # G304403368
- UPC # 685768449126
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Copper Tube Size | 7/8 in x 7/8 in x 7/8 in x 7/8 in |
Overall Length | 4 1/16 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 7/8 in |
Fitting Side C Copper Tube Size | 7/8 in |
Fitting Side B Copper Tube Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side D Copper Tube Size | 7/8 in |
Fitting Copper Tube Size | 7/8 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Light Commercial, Non-Potable Water, Refrigeration, VRF and VRV, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 7/8 in, Fitting Side B Copper Tube Size 7/8 in, Fitting Side C Copper Tube Size 7/8 in, Fitting Side D Copper Tube Size 7/8 in, Fitting Material Copper, Material Grade C12200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Two-Way Diverter Valve And Handshower Hose Guide (77989-BL)
- ASCO Rebuild Kit (302927)
- PULSE SHOWERSPAS Splash Shower System, ABS Shower Head: 8" W (1020-S)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (WWG116.879.AB.1T)
- STREAMLINE Refrigeration Press Fitting (RP10144)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- STREAMLINE COUPL COPPER 3/4""PRESS (PF 01905L)
- STREAMLINE Refrigeration Press Fitting (RP01029)
- STREAMLINE 3/8" NOM C Copper Dimple Stop Coupling (W 10144)
- STREAMLINE 5/8" x 3/8" NOM C x FTG Copper Reducing Adapter (W 01321)
- B & K Nibco 3/4 in. Sweat X 3/4 in. D Sweat Copper Coupling with Stop (W00750T)
- Streamline Copper Fittings