Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP04006
Zoro # G304403344
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- O-Ring Material HNBR
- Application Air Conditioning, Ethylene Glycol, Heat Pump, Light Commercial, Non-Potable Water, Refrigeration, VRF and VRV
- Fitting Side B Connection Type Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # RP04006
- Zoro # G304403344
- UPC # 685768449102
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Copper Tube Size | 5/8 in x 5/8 in x 5/8 in x 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 5/8 in |
Fitting Copper Tube Size | 5/8 in |
Overall Length | 3 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 5/8 in |
Fitting Side C Copper Tube Size | 5/8 in |
Fitting Side D Copper Tube Size | 5/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Light Commercial, Non-Potable Water, Refrigeration, VRF and VRV, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Side C Copper Tube Size 5/8 in, Fitting Side D Copper Tube Size 5/8 in, Fitting Material Copper, Material Grade C12200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-001-001)
- LEGEND VALVE 6" T-550 CARTRIDGE (108-906A)
- PARKER Tubing, Black, Overall 50 ft L (PPB-86-050)
- ZORO SELECT 1/2" x 3/8" 316/316L Stainless Steel Swage Nipple Sch 80 (0994833318)
- STREAMLINE 1/4" Street x C 90 Degree Long Radius Street Elbow (W 02312)
- STREAMLINE Refrigeration Press Fitting (RP02822)
- STREAMLINE Copper Pressure Fittings (W 01652CB)
- STREAMLINE Refrigeration Press Fitting (RP02717)
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- STREAMLINE Copper Pressure Fittings (W 02344CB)
- LEGEND VALVE 3" COPPER STREET 90 ELBOW (450-050)
- Streamline Fittings