Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP04000
Zoro # G304403351
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Maximum Operating Temperature 250 Degrees F
- Fitting Shape Tee
- Fitting Side A Connection Type Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP04000
- Zoro # G304403351
- UPC # 685768449089
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Copper Tube Size | 3/8 in x 3/8 in x 3/8 in x 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side D Copper Tube Size | 3/8 in |
Overall Length | 2 7/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Copper Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Copper Tube Size | 3/8 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side B Copper Tube Size | 3/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Light Commercial, Non-Potable Water, Refrigeration, VRF and VRV, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Side C Copper Tube Size 3/8 in, Fitting Side D Copper Tube Size 3/8 in, Fitting Material Copper, Material Grade C12200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8210G095Lf ** Lead Free ** (8210G095LF)
- INTERDESIGN Sink Divider Prtctr Wht (36701)
- AMERICAN STANDARD Gasket, Rubber, Blue, Unfinished (7301111-0070AP)
- MILTON 1/4" FNPT Full Port Brass Ball Valve (1094-4)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- STREAMLINE 3/8" x 1/8" NOM C Copper Reducer (W 01021)
- STREAMLINE 2" NOM C Copper DWV Tee, Max. Pressure: 364 psi @ 100 Degrees F (W 07522)
- STREAMLINE Refrigeration Press Fitting (RP10157)
- STREAMLINE 1-1/2" NOM C Copper 45 Degree DWV Elbow (W 07421)
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- LEGEND VALVE 2-1/2" COPPER 90 ELBOW (450-009)
- Streamline Fittings