Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP02834
Zoro # G404403343
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Fitting Side B Copper Tube Size 7/8 in
- End Connection Type Fitting, Press
- Fitting Copper Tube Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP02834
- Zoro # G404403343
- UPC # 685768448938
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side B Copper Tube Size | 7/8 in |
Fitting Copper Tube Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Overall Length | 2 7/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 7/8 in |
Copper Tube Size | 7/8 in x 7/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 7/8 in, Fitting Side B Copper Tube Size 7/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Polypropylene, Blue Finish, P-Trap (2 RBP)
- SHURTECH BRANDS Adhesive Tub Treads 663138 (SH308867)
- POWERS Temperature/Pressure Shower Valve, Brass (E420T12)
- RIDGID Quick Acting Tubing Cutter, 9 In. L (151 CSST)
- STREAMLINE Refrigeration Press Fitting (RP07009)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- STREAMLINE 1/8" NOM C Copper Dimple Stop Coupling (W 10141)
- STREAMLINE Refrigeration Press Fitting (RP04001)
- STREAMLINE Copper Flange (W 03888NL)
- STREAMLINE Copper Flange (W 01940NL)
- NIBCO 3/4" x 3/4" x 1/4" NOM C Copper Reducing Tee (611R 3/4X3/4X1/4)
- Streamline Copper Fittings