Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP02828
Zoro # G604403334
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Overall Length 2 23/32 in
- Fitting Shape Elbow
- Stop and Shape 90 Degrees Street Elbow Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP02828
- Zoro # G604403334
- UPC # 685768448921
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Overall Length | 2 23/32 in |
Copper Tube Size | 3/4 in x 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-6-2)
- ZURN Grease Interceptor w/ Drawoff Flow Co (GT2700-25-2IP-DO)
- DIXON 1/4 in REGULATOR WATTS FRLFtS MINIATURE (R374-02CG)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- STREAMLINE Copper Pressure Fittings (W 01022CB)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- STREAMLINE Copper Pressure Fittings (W 01017CB)
- STREAMLINE 1/4" NOM C Copper Dimple Stop Coupling (W 10143)
- STREAMLINE Refrigeration Press Fitting (RP10146)
- STREAMLINE Refrigeration Press Fitting (RP15726)
- THRIFCO PLUMBING 3/4 Inch Copper Cap (5436139)
- Streamline Fittings