Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP02822
Zoro # G004403354
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration
- For Tube OD 5/8 in x 5/8 in
- Compatible Tool Brand R410A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP02822
- Zoro # G004403354
- UPC # 685768448914
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side A Copper Tube Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 5/8 in |
Copper Tube Size | 5/8 in x 5/8 in |
Overall Length | 2 7/16 in |
Fitting Copper Tube Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Tee, FNPT, 2" Pipe Size (6RDA3)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in.L (08PL-CA11-0240-11B-11B)
- ZORO SELECT 2" Clamp x FNPT T304 SS Female Adapter (EG222.0)
- LEGEND VALVE 1 X 3/4 T4301 NO LEAD PAK XPAK (313-220NL)
- STREAMLINE Copper Pressure Fittings (W 02344CB)
- STREAMLINE 3/4" NOM C Copper Dimple Stop Coupling (W 10146)
- STREAMLINE 2" x 2" x 1/2" NOM C Copper Reducing Tee (W 40107)
- STREAMLINE Refrigeration Press Fitting (RP02809)
- STREAMLINE Copper Pressure Fittings (W 01622CB)
- STREAMLINE 3/8" NOM C Copper Cap (W 07006)
- B & K Nibco 1 in. Press X 1 in. D Press Copper Tee 1 pk (9099455PCU)
- Streamline Fittings