Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP02728
Zoro # G204403352
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Fitting Material Copper
- Maximum Operating Temperature 250 Degrees F
- Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP02728
- Zoro # G204403352
- UPC # 685768444152
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Overall Length | 2 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Stand Clamp, 1/4" Pipe, Cap Screw, SS (S2009SI)
- ZORO SELECT 1" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNF10)
- PARKER 1/8" Compression Brass Union Tee 10PK (164C-2)
- NIBCO 34 CxC Union (W02065D)
- STREAMLINE Refrigeration Press Fitting (RP07009)
- STREAMLINE Coupling Cppr 3/4"Press (9001250PCU)
- STREAMLINE Refrigeration Press Fitting (RP01023)
- STREAMLINE Copper Pressure Fittings (W 01622CB)
- STREAMLINE 1" x 3/8" NOM C x FTG Copper Reducing Adapter (W 01340)
- STREAMLINE 45D ELBW PRSXPRS 3/4"" (PF 03034L)
- NIBCO 3/4 in. Wrot Copper 90-Degree Cup x Cup Elbow Fitting, 25PK (MPP607HD34)
- Streamline Fittings