Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP02715
Zoro # G804403370
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Fitting Side B Connection Type Press-Fit
- Copper Tube Size 1/4 in x 1/4 in
- Overall Length 1 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP02715
- Zoro # G804403370
- UPC # 685768448860
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Copper Tube Size | 1/4 in x 1/4 in |
Overall Length | 1 23/32 in |
Fitting Side B Copper Tube Size | 1/4 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Copper Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Reducing Wye, Hub, 4 in x 4 in x 2 in x 2 in Pipe Size (05845)
- PEERLESS Apex Qc Hose Assembly (RP93980)
- KOHLER Piston Assembly (1151752)
- K-FLEX USA 2-5/8" x 1-3/64" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048258)
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap (W 07638)
- STREAMLINE TEE CPPR 3/4X3/4X3/4"" (PF 04031L)
- STREAMLINE Refrigeration Press Fitting (RP07007)
- STREAMLINE 0.75 x 0.75 in. Dia. Sweat Copper Tee (MU7285)
- STREAMLINE Refrigeration Press Fitting (RP02722)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- NIBCO 1/2" NOM FTG x 1/2" FNPT Copper Adapter (C6032 1/2)
- Streamline Copper Fittings