Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP01049
Zoro # G503678352
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Compatible Tool Brand R410A
- End Connection Type Press
- O-Ring Material HNBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP01049
- Zoro # G503678352
- UPC # 685768449003
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Copper Tube Size | 1 1/8 in, 7/8 in |
Copper Tube Size | 1 1/8 in x 7/8 in |
Overall Length | 3 1/8 in |
Fitting Side B Copper Tube Size | 7/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 1 1/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/8 in, Fitting Side B Copper Tube Size 7/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Reducing Connector, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (1VER8)
- BRADLEY 30 in "H x 24 in "W, Framed, Mirror, Glass (781-024300)
- VELVAC Close Nipple, 1/2", Brass (016054)
- APOLLO VALVES Relief Valve, 5 in Overall H, 75 psig (1061415)
- STREAMLINE Copper Flange (W 01940NL)
- STREAMLINE Copper Pressure Fittings (W 01017CB)
- STREAMLINE 1/2" NOM C Copper Dimple Stop Coupling (W 10145)
- STREAMLINE Copper Pressure Fittings (W 01622CB)
- STREAMLINE Refrigeration Press Fitting (RP01019)
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- EPC Adapter Male Copper 2 In (30378)
- Streamline Fittings