Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP01035
Zoro # G904403348
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Stop and Shape Reducer
- Minimum Operating Temperature -40 Degrees F
- Compatible Tool Brand R410A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP01035
- Zoro # G904403348
- UPC # 685768448990
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side A Copper Tube Size | 7/8 in |
Copper Tube Size | 7/8 in x 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 7/8 in |
Overall Length | 2 7/8 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 7/8 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Reducer, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Overall Length 2 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Aluminum Backpressure Relief 415Psi Threaded 1In Npt Pressure Reducing Regulator Valve (289H)
- B & K Cap Galvanized 3 (511-410BC)
- NIBCO 3/4" NOM C Copper 90 Degree Long Radius Elbow (607LT3/4)
- ZORO SELECT Hex Long Nipple, 304 SS, 1/4", MNPT (ZUSA-PF-7819)
- STREAMLINE 1/2" NOM FTG x 1/2" MNPT Copper Adapter (W 01431)
- STREAMLINE Copper Pressure Fittings (W 01131CB)
- STREAMLINE 5/8" NOM C Copper Tee (W 04017)
- STREAMLINE 1/4 OD TEE, PRICED PER EACH, MUS (W 40306)
- STREAMLINE 1/2" C x FPT Copper 90 Degree High Ear Elbow (A 03038NL)
- STREAMLINE Copper Flange (W 02746NL)
- EPC Adapter Female Copper 2 In (30190)
- Streamline Copper Fittings