Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP01029
Zoro # G004403361
product price: $21.25
/ea
Sold in multiples of 2 for $42.50
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Overall Length 2 3/4 in
- Compatible Tool Brand R410A
- Fitting Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP01029
- Zoro # G004403361
- UPC # 685768448983
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Overall Length | 2 3/4 in |
Fitting Copper Tube Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 5/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Reducer, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 5/8 in, Overall Length 2 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Crumb Cup No/Post 1-1/2In Chrm (89049)
- GROHE Universal Shut-Off Valve Starlight Chrom (0835500M)
- STREAMLINE 2" x 2" x 1/2" NOM C Copper Reducing Tee (W 40107)
- RUVATI RVA1025 Kitchen Sink Basket Strainer - Stainless Steel (RVA1025)
- STREAMLINE Refrigeration Press Fitting (RP04001)
- STREAMLINE 1/4" C Copper 90 Degree Short Radius Elbow (W 02009)
- STREAMLINE 1/2" C x 1" FPT Copper Reducing Tee (A 01570NL)
- STREAMLINE Copper Pressure Fittings (W 01022CB)
- STREAMLINE 1" C Copper 90 Degree Short Radius Elbow (W 02047)
- STREAMLINE 1-1/2" NOM C Copper 45 Degree DWV Street Elbow (W 07431)
- NIBCO PRESS SYSTEM Coupling, Repair, 1/2", Press Ends, PK10 (9020300PC)
- Streamline Copper Fittings