Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP01019
Zoro # G204403345
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Connection Type Press-Fit x Press-Fit
- Maximum Operating Temperature 250 Degrees F
- Stop and Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP01019
- Zoro # G204403345
- UPC # 685768448969
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Copper Tube Size | 1/2 in x 3/8 in |
Overall Length | 2 3/8 in |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Copper Tube Size | 1/2 in, 3/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Reducer, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Overall Length 2 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 120V-AC 1/2IN NPT SOLENOID VALVE (72218BN4UN00N0C111P3)
- LEGRIS Barbed Plug, 1/2 in Tube Size, Polymer, Black, 10 PK (3126 62 00)
- SURFACE SHIELDS Surface Shields Inc. 2 X 50 Floor Shield MU2450R (MU2450R)
- ZORO SELECT Standard Coupling, 2", Iron, 1000 psi (390003002)
- STREAMLINE Copper Pressure Fittings (W 01023CB)
- STREAMLINE 5/8" x 3/8" NOM C x FTG Copper Reducing Adapter (W 01321)
- STREAMLINE Refrigeration Press Fitting (RP15729)
- STREAMLINE Copper Pressure Fittings (W 01022CB)
- STREAMLINE Copper Pressure Fittings (W 01163CB)
- STREAMLINE 3/4" NOM FTG Copper 90 Degree Close Rough Elbow (W 02634)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. Copper Press x Press Reducing Coupling with Dimple Stop (XPRC3412)
- Streamline Copper Fittings