Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP01011
Zoro # G704403333
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Copper Tube Size 3/8 in x 1/4 in
- O-Ring Material HNBR
- Fitting Side B Tube Outer Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # RP01011
- Zoro # G704403333
- UPC # 685768448952
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Copper Tube Size | 3/8 in x 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Copper Tube Size | 1/4 in, 3/8 in |
Fitting Side B Copper Tube Size | 1/4 in |
Overall Length | 2 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 3/8 in |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Reducer, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Overall Length 2 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Tailpiece, Tailpiece Washer (1PPC2)
- WESTWARD PVC Cutter, 1/8-1 5/8 In, Ergonomic (3CYN7)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-96)
- APOLLO VALVES 1/4" NPT Brass Ball Valve Inline (94ALF-101-01A)
- STREAMLINE 45D ELBW PRSXPRS 3/4"" (PF 03034L)
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- STREAMLINE 3/8" Street x C 90 Degree Long Radius Street Elbow (W 02321)
- STREAMLINE Refrigeration Press Fitting (RP07011)
- STREAMLINE COUPL COPPER 3/4""PRESS (PF 01905L)
- STREAMLINE Copper Pressure Fittings (W 02344CB)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Union (XPRU34)
- Streamline Fittings