Shop All Refrigeration Access Valves
Streamline
Refrigeration Ball Valve, 775 psi
Mfr # A 18960
Zoro # G903541140
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in FTG
- For Use With CFC, HCFC, HFC and HFO Refrigerant; Oil
- Outside Dia. 3/8 in
- Max. Working Pressure 775 psi
- Length 6 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # A 18960
- Zoro # G903541140
- UPC # 685768402022
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in FTG |
Outside Dia. | 3/8 in |
Length | 6 5/32 in |
Details
Item | Refrigeration Ball Valves |
For Use With | CFC, HCFC, HFC and HFO Refrigerant; Oil |
Max. Working Pressure | 775 psi |
Standards | UL/cUL Listed; ASTM C177; Conforms to Pressure Equipment Directive 2014/68/EU; CRN 0C1241.9C |
Description
Refrigeration Ball Valve,775 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 521519A 3/4" Sweat Lead Free (521519A)
- DAYTON Photocell Assembly (2153000200)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B926)
- GLOBAL EQUIPMENT Replacement Pulley for Global 48 Inch Blower Fan (MI0871R-PL)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31514)
- SUPCO Capillary Tube, .031 I.D. x 10 ft. (BC1)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31854)
- SUPCO Tee Fitting, SF9625 (SF9625)
- JB INDUSTRIES Cap Tube Cutting Tool (A10973)
- JB INDUSTRIES Valve Core Removal Tool (A32525SV)
- JB INDUSTRIES 1/4 in Access Valve Extension Tube, For Use With All CFC, HCFC and HFC Refrigerants, 5 Pack (A31004-G)
- Streamline Refrigeration Access Valves