Shop All Refrigeration Access Valves
This Product is Discontinued
Streamline
Refrigeration Ball Valve, 775 psi (Discontinued)
Mfr # A 18959
Zoro # G803541134
This Product is Discontinued
Key Features
- Connection Size 1/4 in FTG
- For Use With CFC, HCFC, HFC and HFO Refrigerant; Oil
- Outside Dia. 1/4 in
- Max. Working Pressure 775 psi
- Length 6 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # A 18959
- Zoro # G803541134
- UPC # 685768402015
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in FTG |
Outside Dia. | 1/4 in |
Length | 6 33/64 in |
Details
Item | Refrigeration Ball Valves |
For Use With | CFC, HCFC, HFC and HFO Refrigerant; Oil |
Max. Working Pressure | 775 psi |
Standards | UL/cUL Listed; ASTM C177; Conforms to Pressure Equipment Directive 2014/68/EU; CRN 0C1241.9C |
Description
Refrigeration Ball Valve,775 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.