Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, Copper Roll, L 50 Ft
Mfr # 61220500
Zoro # G0649056
Free Shipping & Returns
Not eligible for select promotions
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper Roll
- For Use With Air Conditioning and Refrigeration Systems
- Includes Insulation On Suction Line Only
- Insulation Thickness (In.) 1/2 in
- Length (Ft.) 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # 61220500
- Zoro # G0649056
- UPC # 685768287087
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length (Ft.) | 50 ft |
Suction Line Size (In.) | 3/4 OD |
Liquid Line Size (In.) | 3/8 OD |
Details
Promotion Restriction | Not eligible for promotion |
Type | Copper Roll |
For Use With | Air Conditioning and Refrigeration Systems |
Includes | Insulation On Suction Line Only |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 3/4 O.D. In, Length 50 Ft, Insulation Thickness 1/2 In, For Use With Air Conditioning and Refrigeration Systems, Includes Insulation On Suction Line Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130F00002P Switch, Pressure, (0130F00002)
- BON TOOL Bon 74-834 Propane Torch Kit, 500, 000 Btu Flame (74-834)
- ELIMINATOR Refrigerant Evacuation Pump, 6 cfm, 1/2 hp (DV-6EDC)
- ACCUMULAIR Pleated Air filter, 16" x 25" x 4", 3 Pack (FA16X25X4_3)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40820350B6)
- STREAMLINE Refrigerant Line Set, 3/8, 5/8, 50 Ft (61020500B6)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 50Ft (61020500B3B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61420300)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 50Ft (61020500)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220300)
- JOHNSON CONTROLS Water Regulating Valve, Maritime (V46BT-3C)
- Streamline AC & Refrigeration Accessories