Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, Copper Roll, L 50 Ft
Mfr # 51020500
Zoro # G2031023
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper Roll
- Includes Insulation On Suction Line Only
- For Use With Air Conditioning and Refrigeration Systems
- Length (Ft.) 50 ft
- Insulation Thickness (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # 51020500
- Zoro # G2031023
- UPC # 685768284406
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length (Ft.) | 50 ft |
Liquid Line Size (In.) | 5/16 OD |
Suction Line Size (In.) | 5/8 OD |
Details
Type | Copper Roll |
Includes | Insulation On Suction Line Only |
For Use With | Air Conditioning and Refrigeration Systems |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 5/16 O.D. In, Suction Line Size 5/8 O.D. In, Length 50 Ft, Insulation Thickness 1/2 In, For Use With Air Conditioning and Refrigeration Systems, Includes Insulation On Suction Line Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm (2037B-01)
- DAIKIN Motor, 0.03 HP, 115V (106163021)
- EKENA MILLWORK Shutter Clips for hidden installation method for Standard Size Lifetime Vinyl Shutters (12/bag) (LVSC0012)
- KOCH FILTER 16x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-053)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 30Ft (61020300)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220301)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (61020350B6)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 50Ft (40820500B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40620350B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61220500)
- NU-CALGON A/C Drain Sucker Kit, Manual, 16 in. (61308)
- Streamline AC & Refrigeration Accessories