Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, Copper Roll, L 30 Ft
Mfr # 61420301
Zoro # G0853797
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper Roll
- For Use With Air Conditioning and Refrigeration Systems
- Includes Insulation On Suction Line Only
- Length (Ft.) 30 ft
- Insulation Thickness (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # 61420301
- Zoro # G0853797
- UPC # 685768287902
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length (Ft.) | 30 ft |
Suction Line Size (In.) | 7/8 OD |
Liquid Line Size (In.) | 3/8 OD |
Details
Type | Copper Roll |
For Use With | Air Conditioning and Refrigeration Systems |
Includes | Insulation On Suction Line Only |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 7/8 O.D. In, Length 30 Ft, Insulation Thickness 1/2 In, For Use With Air Conditioning and Refrigeration Systems, Includes Insulation On Suction Line Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCG AC POWER LINE PROTECTOR 15A AMP 120V-AC LINE FILTER (415 DIN)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F960)
- YORK Resistor Assembly (575-00364-001)
- AIR KING Air King AK80 Exhaust Fan, 80 cfm, 0.3 A (AK80)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220300)
- STREAMLINE Insulation Cover (MSBVINSCEN)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 35Ft (40820350B3B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40620350B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61220501)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 50Ft (40820500B3B6)
- DIVERSITECH Condensate Drain Pan, Metal, 48Lx27Wx2D (6-M2748)
- Streamline AC & Refrigeration Accessories