Shop All AC & Refrigeration Accessories
This Product is Discontinued
Streamline
Refrigerant Line Set, Copper Roll, L 30 Ft (Discontinued)
Mfr # 51220300
Zoro # G2198752
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Copper Roll
- Includes Insulation On Suction Line Only
- For Use With Air Conditioning and Refrigeration Systems
- Length (Ft.) 30 ft
- Insulation Thickness (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # 51220300
- Zoro # G2198752
- UPC # 685768285120
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length (Ft.) | 30 ft |
Liquid Line Size (In.) | 5/16 OD |
Suction Line Size (In.) | 3/4 OD |
Details
Type | Copper Roll |
Includes | Insulation On Suction Line Only |
For Use With | Air Conditioning and Refrigeration Systems |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 5/16 O.D. In, Suction Line Size 3/4 O.D. In, Length 30 Ft, Insulation Thickness 1/2 In, For Use With Air Conditioning and Refrigeration Systems, Includes Insulation On Suction Line Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.