Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, Copper Roll, L 15 Ft
Mfr # 61020150B6
Zoro # G3369965
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper Roll
- Includes Insulation On Both Lines
- For Use With Air Conditioning and Refrigeration Systems
- Length (Ft.) 15 ft
- Insulation Thickness (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # 61020150B6
- Zoro # G3369965
- UPC # 685768297833
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length (Ft.) | 15 ft |
Liquid Line Size (In.) | 3/8 OD |
Suction Line Size (In.) | 5/8 OD |
Details
Type | Copper Roll |
Includes | Insulation On Both Lines |
For Use With | Air Conditioning and Refrigeration Systems |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 5/8 O.D. In, Length 15 Ft, Insulation Thickness 1/2 In, For Use With Air Conditioning and Refrigeration Systems, Includes Insulation On Both Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X18X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (12181.11 4PK)
- ALL-FILTERS 10X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (10201.13 6PK)
- ROBINAIR Manifold Gauge Set, 2 Valves, 3 Hoses (41234)
- ESSICK AIR Float Rod for 800 Series and SS390DWHT (1B72125)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61420300)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B3B6)
- STREAMLINE Insulation Cover (MSBVINSCEN)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 30Ft (61020300)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220301)
- STREAMLINE Refrigerant Line Set, 1 1/8 x 3/8, L 50 Ft (61820500)
- SPEEDCLEAN Condenser Cleaning Gun Assembly, 2 lb. (SC-CS-100)
- Streamline AC & Refrigeration Accessories