Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, 3/8x5/8, 50Ft
Mfr # 61020500B3B6
Zoro # G4991217
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini Split Systems
- For Use With Air Conditioning and Refrigeration Systems
- Includes Liquid Line and Suction Line
- Insulation Thickness (In.) 1/2 in
- Length (Ft.) 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # 61020500B3B6
- Zoro # G4991217
- UPC # 685768301493
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length (Ft.) | 50 ft |
Suction Line Size (In.) | 5/8 OD Flared Ends |
Liquid Line Size (In.) | 3/8 OD Flared Ends |
Details
Type | Mini Split Systems |
For Use With | Air Conditioning and Refrigeration Systems |
Includes | Liquid Line and Suction Line |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Mini Split Systems, Liquid Line Size (In.) 3/8 O.D. Flared Ends, Suction Line Size (In.) 5/8 O.D. Flared Ends, Length (Ft.) 50, Insulation Thickness (In.) 1/2, For Use With Air Conditioning and Refrigeration Systems, Includes Liquid Line and Suction Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- DAYTON Replacement Motor for 1VCF3, 1VCF4, 1VCF5 (2ATX2)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTV4)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220301)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 50Ft (40820500B3B6)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 35Ft (61020350B3B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (61020350B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61420500)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220300)
- SIMPLE GREEN Condenser or Evaporator Cleaner, 5 gal. (0100000104005)
- Streamline AC & Refrigeration Accessories