Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, 3/8x5/8, 50Ft
Mfr # 61020500
Zoro # G4991131
original price:
$337.99
1% off
new price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper Roll
- For Use With Air Conditioning and Refrigeration Systems
- Includes Liquid Line and Suction Line
- Insulation Thickness (In.) 1/2 in
- Liquid Line Size (In.) 3/8 OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # 61020500
- Zoro # G4991131
- UPC # 685768286264
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Liquid Line Size (In.) | 3/8 OD |
Length (Ft.) | 50 ft |
Suction Line Size (In.) | 5/8 OD |
Details
Type | Copper Roll |
For Use With | Air Conditioning and Refrigeration Systems |
Includes | Liquid Line and Suction Line |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size (In.) 3/8 O.D., Suction Line Size (In.) 5/8 O.D., Length (Ft.) 50, Insulation Thickness (In.) 1/2, For Use With Air Conditioning and Refrigeration Systems, Includes Liquid Line and Suction Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Temperature Dial, Single Piece, Black (40-355)
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-017)
- KOCH FILTER 20x20x2 Standard Capacity Pleated Filter, MERV 8 (102-700-019)
- PROMINENCE HOME Solana, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (80018-40)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (41020350B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61220500)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61420300)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61420501)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40820350B6)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Straw (4191-08)
- Streamline AC & Refrigeration Accessories