Streamline

Refrigerant Line Set, 3/8, 5/8, 50 Ft


product price: $342.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Copper Roll
  • For Use With Air Conditioning
  • Insulation Thickness (In.) 1/2 in
  • Liquid Line Size (In.) 3/8 OD
  • Length (Ft.) 50 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Liquid Line Size (In.) 3/8 OD
Length (Ft.) 50 ft
Suction Line Size (In.) 5/8 OD

Details

Type Copper Roll
For Use With Air Conditioning
Item Refrigerant Line Set
Insulation Thickness (In.) 1/2 in

Description

Refrigerant Line Set, Copper Roll, Liquid Line Size (In.) 3/8 O.D., Suction Line Size (In.) 5/8 O.D., Length (Ft.) 50, Insulation Thickness (In.) 1/2, For Use With Air Conditioning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.