Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, 1/4x3/8, 50Ft
Mfr # 40620500B3B6
Zoro # G4991192
original price:
$282.99
12% off
new price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini Split Systems
- Includes Liquid Line and Suction Line
- For Use With Air Conditioning and Refrigeration Systems
- Insulation Thickness (In.) 1/2 in
- Suction Line Size (In.) 3/8 OD Flared Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # 40620500B3B6
- Zoro # G4991192
- UPC # 685768316459
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Suction Line Size (In.) | 3/8 OD Flared Ends |
Liquid Line Size (In.) | 1/4 OD Flared Ends |
Length (Ft.) | 50 ft |
Details
Type | Mini Split Systems |
Includes | Liquid Line and Suction Line |
For Use With | Air Conditioning and Refrigeration Systems |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Mini Split Systems, Liquid Line Size (In.) 1/4 O.D. Flared Ends, Suction Line Size (In.) 3/8 O.D. Flared Ends, Length (Ft.) 50, Insulation Thickness (In.) 1/2, For Use With Air Conditioning and Refrigeration Systems, Includes Liquid Line and Suction Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKC6)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 220 (6UEC5)
- DAYTON Spark Plug Kit (SP-KFA1009)
- DAYTON Oil Fired Torpedo Heater, 75,000 BtuH, 265 cfm, 1,700 sq ft Heat Area (3VE49)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40620350B6)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 50Ft (61020500)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 30Ft (61020300)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 35Ft (40620350B3B6)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 15 Ft (61020150B6)
- KLEIN TOOLS Refrigerant Gas Leak Detector (ET160)
- Streamline AC & Refrigeration Accessories