Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, 1 1/8 x 3/8, L 50 Ft
Mfr # 61820500
Zoro # G0385201
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper Roll
- Includes Insulation On Suction Line Only
- For Use With Air Conditioning and Refrigeration Systems
- Insulation Thickness (In.) 1/2 in
- Liquid Line Size (In.) 3/8 OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # 61820500
- Zoro # G0385201
- UPC # 685768288824
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Liquid Line Size (In.) | 3/8 OD |
Length (Ft.) | 50 ft |
Suction Line Size (In.) | 1-1/8 OD |
Details
Type | Copper Roll |
Includes | Insulation On Suction Line Only |
For Use With | Air Conditioning and Refrigeration Systems |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 1 1/8 O.D. In, Length 50 Ft, Insulation Thickness 1/2 In, For Use With Air Conditioning and Refrigeration Systems, Includes Insulation On Suction Line Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Tap In, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040302806)
- TORNADO Muffler Filter (95054)
- MCDONNELL & MILLER Manual Reset Switch (2-M)
- MULTIFAN Exhaust Fan, 16 In, 120V (V4E40K2M71100)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61420500)
- STREAMLINE Refrigerant Line Set, 3/8, 5/8, 50 Ft (61020500B6)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 35Ft (40620350B3B6)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 30Ft (61020300)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 35Ft (61020350B3B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40620350B6)
- NU-CALGON Mini-Split Service Kit (4151-18)
- Streamline AC & Refrigeration Accessories