Shop All Copper Tubing
Streamline
REF-1/8 Copper Tubing, 50 ft L, Soft, Coil
Mfr # D02050
Zoro # G109282045
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # D02050
- Zoro # G109282045
- UPC # 685768235675
- Country of Origin United States
- Category Copper Tubing
Description
COPPER REGRIG TUBING 1/8X50Streamline copper tube provides the strength, precision and cleanliness needed for the demanding conditions of HVAC and refrigeration applications. Preferred throughout the industry, our products have set the benchmark for HVACR copper tube. Streamline Nitrogenized ACR copper tube is pressurized with nitrogen to provide maximum protection against the formation of harmful oxides normally formed during brazing operations. Reduction of these oxides greatly reduces system contamination. Streamline refrigeration service tube is of a consistent dead soft temper, bright, thoroughly dried or dehydrated and packed in shrink wrapping plus individual cartons for the highest level of protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 10 PSI (AFL00017)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-466)
- LEGEND VALVE 1/2 x10 T551 NO LEAD FROSTFREE (108-104NL)
- ROOTORPORATION GAL PRO Drain Opener (1084)
- STREAMLINE Straight Copper Tubing, 2 5/8 in Outside Dia, 10 ft Length, Type M (MH24010)
- STREAMLINE Straight Copper Tubing, 2 1/8 in Outside Dia, 10 ft Length, Type DWV (V 20010)
- STREAMLINE Straight Copper Tubing, 2 1/8 in Outside Dia, 10 ft Length, Type M (MH20010)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type ACR (AC03010)
- STREAMLINE Coil Copper Tubing, 1/8 in Outside Dia, 50 ft Length, Type ACR (D 02050)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type M (MH05010)
- TOOL TIME 466-06LF 0.5 x 6 in. Copper Sweat Hydrant (TO138284)
- Streamline Copper Tubing