Shop All Copper Tubing
Streamline
RC2520 Copper Tubing, 14 in, 20 ft L, Short, Coil
Mfr # UT04020
Zoro # G207373492
Sold in multiples of 5 for $180.75
$180.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # UT04020
- Zoro # G207373492
- UPC # 685768328773
- Country of Origin United States
- Category Copper Tubing
Description
Streamline copper tube provides the strength, precision and cleanliness needed for the demanding conditions of HVAC and refrigeration applications Preferred throughout the industry, our products have set the benchmark for HVACR copper tube Streamline Nitrogenized ACR copper tube is pressurized with nitrogen to provide maximum protection against the formation of harmful oxides normally formed during brazing operations Reduction of these oxides greatly reduces system contamination Streamline refrigeration service tube is of a consistent dead soft temper, bright, thoroughly dried or dehydrated and packed in shrink wrapping plus individual cartons for the highest level of protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 4m, 4mm Tube Size, Black (ZUSA-TF-PTC-538)
- MANSFIELD UNIV FLAPPER KIT 2 in. (630-0173)
- MOEN Voss Pivot Paper Holder Brushed Nickel (YB5108BN)
- SWIFT GREEN FILTERS Pharmaceutical Replacement water filter for Maytag UKF7003/01, EDR7 (SGF-M07 Rx)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type M (MH12010)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type K (KH05005)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type L (618F)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 10 ft Length, Type M (MH05010)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type ACR (AC12010)
- STREAMLINE Copper Tube, 60 ft Overall L (KB10060)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 2 ft Length, Type M (MH06002)
- Streamline Tubing