Shop All Copper Tubing
Streamline
OilShield Copper Tubing, 1/4 in, 100 ft L, Dehydrated, Coil
Mfr # DG06100
Zoro # G809282062
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # DG06100
- Zoro # G809282062
- UPC # 685768316978
- Country of Origin United States
- Category Copper Tubing
Description
TUBE CU CTD ORN ORG3/8INX100FT.Specifications:.Suitable for: Above Ground Potable Water Supply SystemsStreamline plastic-coated copper tube is manufactured in a variety of options for use when copper tube is to be buried or used in a potentially aggressive environment. Some building and insulation materials may contain chemicals that are potentially corrosive to plain copper tube, requiring it to be protected to ensure its longevity in service. Our plastic-coated copper tube eliminates the need for on-site tape wrapping or sleeving, creating a savings on labor and ensuring a professional looking installation. It can be used in a wide variety of situations including reclaimed water applications and the movement of natural gas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOGRAN Brass Hose Cap, 6PK (207852)
- SIOUX CHIEF Top Plate Connector (541-GPK2)
- KOHLER Seal, Stopper (1023392)
- ANVIL 1-1/2" x 3/4" x 1-1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300045002)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type M (MH10002)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type L (LH04005)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 50 ft Length, Type ACR (DY06050)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type DWV (V 14010)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type ACR (D18100)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type K (KH10010)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 20 ft Length, Type L (LSC4020P)
- Streamline Tubing