Shop All Galvanized Pipe Fittings
Streamline
Mueller Streamline 511-341BG 0.75 x 0.25 in. Iron Reducing Coupling Galvanized- pack of 5
Mfr # 4201190
Zoro # G304032124
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # 4201190
- Zoro # G304032124
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 0.75 x 0.25 in. Iron reducing coupling galvanized
- Finish: Galvanized
- Material: Malleable Iron
- End 1 Diameter: 3/4 in
- End 1 Type: FPT
- End 2 Diameter: 1/4 in
- End 2 Type: FPT
- Product Type: Reducing Coupling
- Compatible Pipe Material: Iron
- Application: For Use with Water and Steam
- Dimensions: 1.5" H x 5" W x 5" L
- Weight: 1.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316553)
- GILMOUR Polymer Male Quick Connector Faucet, 12PK (839074-1001)
- ZORO SELECT 1" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF06)
- DELTA Universal Showering Components Wall Supply Elbow for Hand Shower (U4980-PK)
- STREAMLINE 511-802BG 0.375 in. Pipe Plug Galvanized, 5PK (4194809)
- ZORO SELECT 1-1/2" FNPT Galvanized Hex Locknut (510-907HC)
- THRIFCO PLUMBING 1 Inch x 4 Inch Galvanized Steel Right/Left Hand Nipple (5219048)
- ANVIL 1" x 3/8" FNPT Galvanized Reducer (0311087209)
- ZORO SELECT Union, 1/4", 300 gal. (4316012650)
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811026616)
- ANVIL ELBOW 90 3/8"" GALV (8700124103)
- Streamline Galvanized Pipe Fittings