Shop All Sillcocks
Streamline
Mueller Streamline 4062337 0.75 x 0.75 in. Dia. Sweat Copper Tee
Mfr # 4062337
Zoro # G703979433
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamline
- MFR # 4062337
- Zoro # G703979433
- UPC # 685768205128
- Country of Origin China
- Category Sillcocks
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Sweat Copper Tee
- Copper construction
- Used for above ground water supply piping
- Compatible with types L and M hard temper copper tubing
- Sweat connections to make a soldered joint
- Size: 0.75" x 0.75" Dia.
- Length: 3"
- Width: 1"
- Height: 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 111-1.28 (3780046)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221334)
- ZURN Solenoid Rebuild Kit (P6900-SRK)
- LAVELLE INDUSTRIES 3 Valve Seal Kit (435BP)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Draining Sillcock w-34HA VB (25P-8)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Sillcock (14P-8-MH)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Anti-Rupture Hot-Cold Sillcock (22C-12-MH)
- B & K Wash Machine Valve Hot (102-209)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 4 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-4)
- LEGEND VALVE 1/2 x14 T551 NO LEAD FROSTFREE (108-106NL)
- LEGEND VALVE 1/2" x 14" TM-550P ASTM 1960 (108-046)
- Streamline Sillcocks