Shop All Copper Fittings
Streamline
Copper Pressure Fittings
Mfr # W 10149CB
Zoro # G403657242
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Standards ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Side A Connection Type Cup
- Fitting Side B Tube Outer Diameter 1 5/8 in
- Maximum Operating Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 10149CB
- Zoro # G403657242
- UPC # 685768324652
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Overall Length | 2 3/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
Description
Copper Pressure Fittings Clean and Bagged, Application Medical Gas, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Splash Guards, Shower (76814WH)
- VIEGA Adapter (80085)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm Wall-Mount 4S (55140-CZ-PR)
- ZORO SELECT Coupler, Female, 1.5 In (3LX13)
- STREAMLINE Copper Pressure Fittings (W 01023CB)
- STREAMLINE 1-1/2" x 1-1/4" x 1-1/4" Street x C Reducer Coupling (W 01350)
- STREAMLINE Refrigeration Press Fitting (RP10141)
- STREAMLINE Copper Flange (W 01940NL)
- STREAMLINE Copper Pressure Fittings (W 01072CB)
- STREAMLINE 1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee (W 04087)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Reducer (U6002 1/2x3/8)
- Streamline Copper Fittings