Shop All Copper Fittings
Streamline
Copper Pressure Fittings
Mfr # W 01654CB
Zoro # G804223329
product price: $3.75
/ea
Sold in multiples of 10 for $37.50
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Side A Copper Tube Size 3/4 in
- Minimum Operating Temperature -20 Degrees F
- Application Medical Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 01654CB
- Zoro # G804223329
- UPC # 685768314912
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Overall Length | 1 7/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Copper Tube Size | 3/4 in x 3/4 in |
Details
Item | Copper Pressure Fittings Clean and Bagged |
Specific Fitting Shape | 90 Degrees Street Elbow |
Standards | ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Minimum Operating Temperature | -20 Degrees F |
Application | Medical Gas |
Maximum Operating Pressure | 300 psi |
Fitting Side A Connection Type | Cup |
Fitting Side B Connection Type | FTG |
Maximum Operating Temperature | 250 Degrees F |
Fitting Material | Wrot Copper |
Precleaned | Cleaned and Bagged |
For Tube OD | 7/8 in x 7/8 in |
End Connection Type | Cup, Fitting |
Stop and Shape | 90 Degrees Street Elbow |
Fitting Shape | Elbow |
Connection Type | Cup x FTG |
Description
Copper Pressure Fittings Clean and Bagged, Application Medical Gas, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Street Elbow, Precleaned Cleaned and Bagged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soho 20" X 18" Wall-Mount/Concealed A (2084-0)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA16)
- EMERSON FLOW CONTROLS 057331 120V Coil Amg (Clip) (057331)
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (409020SW)
- STREAMLINE Copper Pressure Fittings (W 01047CB)
- STREAMLINE Refrigeration Press Fitting (RP10143)
- STREAMLINE 3/4" NOM FTG x 3/4" MNPT Copper Adapter (W 01446)
- STREAMLINE Refrigeration Press Fitting (RP07008)
- STREAMLINE 3/4" NOM C Copper Dimple Stop Coupling (W 10146)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- STREAMLINE Refrigeration Press Fitting (RP01029)
- Streamline Fittings