Shop All Copper Fittings
Streamline
Copper Pressure Fittings
Mfr # W 01652CB
Zoro # G504223322
product price: $1.95
/ea
Sold in multiples of 10 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Overall Length 1 11/32 in
- Fitting Side B Copper Tube Size 1/2 in
- Fitting Side B Connection Type FTG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamline
- MFR # W 01652CB
- Zoro # G504223322
- UPC # 685768314806
- Country of Origin United States
- Category Copper Fittings
Dimensions
Overall Length | 1 11/32 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Details
Item | Copper Pressure Fittings Clean and Bagged |
Specific Fitting Shape | 90 Degrees Street Elbow |
Standards | ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Fitting Side B Connection Type | FTG |
Application | Medical Gas |
Fitting Material | Wrot Copper |
Maximum Operating Temperature | 250 Degrees F |
Fitting Side A Connection Type | Cup |
Maximum Operating Pressure | 300 psi |
Precleaned | Cleaned and Bagged |
Minimum Operating Temperature | -20 Degrees F |
End Connection Type | Cup, Fitting |
Fitting Shape | Elbow |
Connection Type | Cup x FTG |
For Tube OD | 5/8 in x 5/8 in |
Stop and Shape | 90 Degrees Street Elbow |
Description
Copper Pressure Fittings Clean and Bagged, Application Medical Gas, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Street Elbow, Precleaned Cleaned and Bagged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/208HTR 104F-I)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 (U17253.056.0287)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017470)
- ZORO SELECT 1/8" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LLU4)
- STREAMLINE 1/2" C Copper 90 Degree Flanged Sink Elbow (A 03706NL)
- STREAMLINE 5/16" C Copper 90 Degree Long Radius Elbow (W 02710)
- STREAMLINE 3/8" NOM C Copper Dimple Stop Coupling (W 10144)
- STREAMLINE 1/4" C Copper 90 Degree Short Radius Elbow (W 02009)
- STREAMLINE 1/2" C x 1" FPT Copper Reducing Tee (A 01570NL)
- STREAMLINE 1/8" NOM C Copper Dimple Stop Coupling (W 10141)
- NIBCO Tee, Low-Lead Cast Bronze, FNPT x FNPT x C (710-3-LF 3/4)
- Streamline Copper Fittings